Thomas and Betts JRSA2034DR/45 J-Line Receptacle, Watertight (Screw Cover), JLD, Reverse Service, 200A, 3P4W, 2 in. I.D. Bushing | Graybar Store
     
Thomas and Betts - J-Line Receptacle, Watertight (Screw Cover), JLD, Reverse Service, 200A, 3P4W, 2 in. I.D. Bushing - JRSA2034DR/45
+ / - Hover over image to Zoom
Other Views

    J-Line Receptacle, Watertight (Screw Cover), JLD, Reverse Service, 200A, 3P4W, 2 in. I.D. Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: JRSA2034DR/45
    SKU: 25805364
    $2,428.80
    Checking Pricing
         
    Amperage:200A
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JRSA2034DR/45
    • Amperage 200A
    • UNSPSC 39121404
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    J-Line Receptacle, Watertight (Screw Cover), Reverse Service, 200A, 3P4W, With 2 in. I.D. Bushing
    J-Line Receptacle Watertight (Screw Cover), Reverse Service, 200 Amp, 3 Pole 4 , with 2 Inch Bushing I.D.