Fluke Networks JR-ERGOHANDLE Jack Termination Tool Handle | Graybar Store
     
Fluke Networks - Jack Termination Tool Handle - JR-ERGOHANDLE
+ / - Hover over image to Zoom
Other Views

    Jack Termination Tool Handle

    Manufacturer: Fluke Networks
    Manufacturer #: JR-ERGOHANDLE
    SKU: 25181606
    $56.63
    Checking Pricing
         
    Tool Application:Jack Termination Tool
    No. of Pieces:1
    Blade Type:Handle Only
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # JR-ERGOHANDLE
    • Type Jackrapid
    • UNSPSC 27111500
    • Blade Type Handle Only
    • No. of Pieces 1
    • Tool Application Jack Termination Tool
    • For Use With Ethernet Jacks
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    JR-ERGOHANDLE,JACKRAPID ERGONOMIC HANDLE
    Patented jack termination tool allows you to terminate jacks 8 times faster.
    • Cuts installation time - easy to use handle, seats and cuts all wires at once, saving you up to 1 minute installation time per jack!
    • High quality, consistent terminations - no more compromised connections and wasted jacks
    • Simple, one-handed operation with an ergonomically designed handle reduces hand fatigue
    • Unique design easily accommodates close-to-wall installation
    • Replaceable blade head for use with multiple jack types