Fluke Networks JR-ADC-2-H Jack Termination Tool Replacement Blade Head, ADC C6a CopperTen UTP RJ45 jack and C6 TrueNet KM8 UTP RJ45 | Graybar Store
     
Fluke Networks - Jack Termination Tool Replacement Blade Head, ADC C6a CopperTen UTP RJ45 jack and C6 TrueNet KM8 UTP RJ45 - JR-ADC-2-H
+ / - Hover over image to Zoom
Other Views

    Jack Termination Tool Replacement Blade Head, ADC C6a CopperTen UTP RJ45 jack and C6 TrueNet KM8 UTP RJ45

    Manufacturer: Fluke Networks
    Manufacturer #: JR-ADC-2-H
    SKU: 25209895
    $87.13
    Checking Pricing
         
    Tool Application:Jack Termination Tool
    No. of Pieces:1 Pc.
    Blade Type:ADC C6A UTP RJ45 Jack, C6 UTP RJ45 Jack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # JR-ADC-2-H
    • Type Jackrapid
    • Blade Type ADC C6A UTP RJ45 Jack, C6 UTP RJ45 Jack
    • No. of Pieces 1 Pc.
    • Tool Application Jack Termination Tool
    • For Use With Ethernet Jacks
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    JR-ADC-2-H, JACKRAPID REPLACEMENT BLADE HEAD (FOR ADC C6a CopperTen UTP RJ45 jack and the C6 TrueNet KM8 UTP RJ45)
    Patented jack termination tool allows you to terminate jacks 8 times faster.
    • Cuts installation time - easy to use handle, seats and cuts all wires at once, saving you up to 1 minute installation time per jack!
    • High quality, consistent terminations - no more compromised connections and wasted jacks
    • Simple, one-handed operation with an ergonomically designed handle reduces hand fatigue
    • Unique design easily accommodates close-to-wall installation
    • Replaceable blade head for use with multiple jack types