Panduit JP75W-L2 J-PRO Cable Support, Wall-Mount, Nylon 6.6 With Metal Attachments, Red (50) | Graybar Store
     
Panduit - J-PRO Cable Support, Wall-Mount, Nylon 6.6 With Metal Attachments, Red (50) - JP75W-L2
+ / - Hover over image to Zoom
Other Views

    J-PRO Cable Support, Wall-Mount, Nylon 6.6 With Metal Attachments, Red (50)

    Manufacturer: Panduit
    Manufacturer #: JP75W-L2
    SKU: 25115147
    $1.25
    Checking Pricing
         
    Color:Red
    Mounting Type:Other
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP75W-L2
    • Color Red
    • UNSPSC 31162606
    • Materials Nylon 6.6
    • Mounting Type Other
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    J-PRO Cable Support, Wall-Mount, Mounting Hole Size 1/4 (M6), Max. Bundle Dia. 0.75 in., Max. Static Load 15 lb., Nylon 6.6 With Metal Attachments, Red (50)