Panduit JP75CMB-L20 J-PRO Cable Support With Ceiling Mount Bracket, Nylon 6.6 With Metal Attachments, Black (50) | Graybar Store
     
Panduit - J-PRO Cable Support With Ceiling Mount Bracket, Nylon 6.6 With Metal Attachments, Black (50) - JP75CMB-L20
+ / - Hover over image to Zoom
Other Views

    J-PRO Cable Support With Ceiling Mount Bracket, Nylon 6.6 With Metal Attachments, Black (50)

    Manufacturer: Panduit
    Manufacturer #: JP75CMB-L20
    SKU: 25618497
    $1.83
    Checking Pricing
         
    Color:Black
    Mounting Type:Other
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP75CMB-L20
    • Color Black
    • UNSPSC 31162606
    • Materials Nylon 6.6/Metal
    • Mounting Type Other
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    J-PRO Cable Support With Ceiling Mount Bracket, Mounting Hole Size 3/16 (M5), 1/4 (M6) and 3/8 (M10), Max. Bundle Dia. 0.75 in., Max. Static Load 15 lb., Nylon 6.6 With Metal Attachments, Black (50)