Bussmann (Eaton) JP60030-3PRA Fuse Block, Class J, 30A, 600V, 3-Pole, Pressure Plate and Reinforced Spring With DIN Rail Adapter | Graybar Store
     
Bussmann (Eaton) - Fuse Block, Class J, 30A, 600V, 3-Pole, Pressure Plate and Reinforced Spring With DIN Rail Adapter - JP60030-3PRA
+ / - Hover over image to Zoom
Other Views

    Fuse Block, Class J, 30A, 600V, 3-Pole, Pressure Plate and Reinforced Spring With DIN Rail Adapter

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JP60030-3PRA
    SKU: 92039013
    $94.55
    Checking Pricing
         
    Additional Features:Wire Size 14 To 10 AWG (Copper/Aluminum), Interrupt Rating 200 kA (RMS Symmetrical), For Use With LPJ, DFJ, JKS Fuse
    Amps:30A
    Connection:Screw with Pressure Plate
    Material:Thermoplastic
    Standard:UL 4248, CSA C22.2, CE
    Voltage Rating:600 V AC, 600 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JP60030-3PRA
    • Mounting Style Din Rail
    • UNSPSC 39121624
    • Additional Features Wire Size 14 To 10 AWG (Copper/Aluminum), Interrupt Rating 200 kA (RMS Symmetrical), For Use With LPJ, DFJ, JKS Fuse
    • Amps 30A
    • Fuse Dimension 3.75 in. Length x 3.29 in. Width x 3.06 in. Height
    • Fuse Type J
    • Material Thermoplastic
    • Voltage Rating 600 V AC, 600 V DC
    • Connection Screw with Pressure Plate
    • Standard UL 4248, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 600V Class J Pyramid Fuseblock with Pressure Plate and Reinforced Spring, with DIN Rail Adapter
    30A 600V Class J Pyramid Fuseblock with Pressure Plate and Reinforced Spring, with DIN Rail Adapter