Panduit JP2CMB-L2 J-PRO Cable Support With Ceiling Mount Bracket, Nylon 6.6 With Metal Attachments, Red (50) | Graybar Store
     
Panduit - J-PRO Cable Support With Ceiling Mount Bracket, Nylon 6.6 With Metal Attachments, Red (50) - JP2CMB-L2
+ / - Hover over image to Zoom
Other Views

    J-PRO Cable Support With Ceiling Mount Bracket, Nylon 6.6 With Metal Attachments, Red (50)

    Manufacturer: Panduit
    Manufacturer #: JP2CMB-L2
    SKU: 25618479
    $3.48
    Checking Pricing
         
    Color:Red
    Mounting Type:Other
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JP2CMB-L2
    • Color Red
    • UNSPSC 31162606
    • Materials Nylon 6.6/Metal
    • Mounting Type Other
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    J-PRO Cable Support With Ceiling Mount Bracket, Mounting Hole Size 3/16 (M5), 1/4 (M6) and 3/8 (M10), Max. Bundle Dia. 2.00 in., Max. Static Load 30 lb., Nylon 6.6 With Metal Attachments, Red (50)