Thomas and Betts JP12BS Blackburn® Ground Clamp, Bronze, 10 to 6 AWG, 1/2 to 1 in. | Graybar Store
     
Thomas and Betts - Blackburn® Ground Clamp, Bronze, 10 to 6 AWG, 1/2 to 1 in. - JP12BS
+ / - Hover over image to Zoom
Other Views

    Blackburn® Ground Clamp, Bronze, 10 to 6 AWG, 1/2 to 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: JP12BS
    SKU: 25456235
    $25.46
    Checking Pricing
         
    Conductor Material:Bronze
    Wire Size:10 to 6 AWG Solid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JP12BS
    • UNSPSC 39121613
    • Brand Blackburn
    • Conductor Material Bronze
    • Wire Size 10 to 6 AWG Solid
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cast Bronze Ground Clamp - Pipe Size 1/2 inch - 1 inch, Conduit Size 1/2 inch, Wire Size #10 Solid - #6 Solid Copper