Square D (Schneider Electric) XD4PA22 Joystick Controller | Graybar Store
Square D (Schneider Electric) - Joystick Controller - XD4PA22
+ / - Hover over image to Zoom
Other Views

    Joystick Controller

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XD4PA22
    SKU: 99496481
    Checking Pricing
    Contact Operation:1 NO; Slow-Break
    Material:Metal (Bezel); Zamak (Collar)
    No. of Positions:3
    Shape of Head:Round
    Voltage Rating:600 V
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XD4PA22
    • UNSPSC 39122227
    • Contact Operation 1 NO; Slow-Break
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • No. of Positions 3
    • Shape of Head Round
    • Material Metal (Bezel); Zamak (Collar)
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Joystick Controller, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal (Bezel); Zamak (Collar), Round
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification