AFC Cable Systems JMC STL 12/3 BK/WH/RD 250C Parking Deck/Lot Cable™ Metal Clad Cable, Steel Armor, (3) 12 AWG Conductors, 250 ft. Coil | Graybar Store
     
AFC Cable Systems - Parking Deck/Lot Cable™ Metal Clad Cable, Steel Armor, (3) 12 AWG Conductors, 250 ft. Coil - JMC STL 12/3 BK/WH/RD 250C
+ / - Hover over image to Zoom
Other Views

    Parking Deck/Lot Cable™ Metal Clad Cable, Steel Armor, (3) 12 AWG Conductors, 250 ft. Coil

    Manufacturer: AFC Cable Systems
    Manufacturer #: JMC STL 12/3 BK/WH/RD 250C
    SKU: 25013769
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Conductor Size:12 AWG
    Length:250 ft.
    No. of Conductors:3
    Wire Colors:Black, White and Red
    Alternate Manufacturer Part No.:2305-42-00
    Armor:Steel
    Conductor Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # JMC STL 12/3 BK/WH/RD 250C
    • No. of Conductors 3
    • Type Metal Clad Cable
    • UNSPSC 26121629
    • Alternate Manufacturer Part No. 2305-42-00
    • Brand Parking Deck/Lot Cable
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material PVC
    • Length 250 ft.
    • Voltage 600 V
    • Wire Colors Black, White and Red
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Steel
    Product Overview:
    Parking Deck/Lot Cable™ metal clad cable has (3) 12 AWG conductors and is packaged in a 250 foot coil. AFC Cable Alternate Manufacturer No 2305-42-00
    Parking Deck/Lot Cable™ Metal Clad Cable
    • Interlocked galvanized steel armor with PVC jacket
    • Polypropylene Tape
    • 90°C Dry and 75°C Wet
    • Insulated green copper grounding conductor
    • Neutral Conductor 120/208V
    • 600V
    • Standard
      • UL 83, 1479, 1569, 1581, 2556, File Reference E80042
      • NEC® 230.43, 300.5, 392, 396.10(A), 330, 501, 502, 503, 530, 504, 505, 511.7, 513.7(A), 514.7, 515.7(A), 516.7(A), 680.21(A)
      • Federal Specification A-A-59544 (formerly J-C-30B)
      • UL listed for -40°C low temperature
      • UL 1569 70,000 BTU and FT 4/ Vertical Tray Flame Tests IEEE 1203
      • UL listed for Cable Tray use
      • UL listed for Direct Burial including Concrete Encasement & wet locations
      • UL listed Sunlight Resistant
      • UL listed Oil Resistant II
      • Hazardous locations up to Class I & II, Div. 2 and Class III, Div. 1 & 2 (NEC® Articles 501, 502, 503, 530)
      • Cable tray rated, install per NEC®
      • Wet locations per NEC® 330.10(11)(C)