Graybar Vendor JMC ALUM 12/2-STR 1000R Armored Cable, Aluminum, PVC Jacket, 12 AWG, 2 Conductor, 1000 ft. Reel, Stranded | Graybar Store
     
Graybar Vendor - Armored Cable, Aluminum, PVC Jacket, 12 AWG, 2 Conductor, 1000 ft. Reel, Stranded - JMC ALUM 12/2-STR 1000R
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Aluminum, PVC Jacket, 12 AWG, 2 Conductor, 1000 ft. Reel, Stranded

    Manufacturer: Graybar Vendor
    Manufacturer #: JMC ALUM 12/2-STR 1000R
    SKU: 22050310
    $0.00
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:1000 ft.
    No. of Conductors:2
    Solid/Stranded:Stranded
    Wire Colors:Black and White
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # JMC ALUM 12/2-STR 1000R
    • No. of Conductors 2
    • Type Armored Cable
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 12 AWG
    • Jacket Material PVC
    • Length 1000 ft.
    • Solid/Stranded Stranded
    • Voltage 600 V
    • Wire Colors Black and White
    • Packaging Reel
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    MC cable with aluminum armor and a PVC jacket is 12/2 stranded and comes in a 1000 ft. reel.
    Applications for aluminum armored cable with PVC jacket:
    • Direct burial applications, installation in concrete and where exposed to cinder fills, strong chlorides, caustic alkalis, or vapors of chlorine or of hydrochloric acids.
    • Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings.
    • Power, lighting, control, and signal circuits.
    • Fished or embedded in plaster.
    • Concealed or exposed installations.
    • Places of Assembly per NEC 518.4 and theaters per NEC 520.5.
    • As aerial cable on a messenger.
    • Installation in cable tray and approved raceways.
    • Under raised floors for information technology equipment conductors and cables.
    • Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations.