Square D (Schneider Electric) JLL36000S25 Automatic Molded Case Switch, 250A, 600V, Feed-Thru, Line/Load Lug Terminals, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - Automatic Molded Case Switch, 250A, 600V, Feed-Thru, Line/Load Lug Terminals, Unit Mount - JLL36000S25
+ / - Hover over image to Zoom
Other Views

    Automatic Molded Case Switch, 250A, 600V, Feed-Thru, Line/Load Lug Terminals, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JLL36000S25
    SKU: 25049651
    $3,523.53
    Checking Pricing
         
    Amps:250A
    Mounting Type:Unit Mount
    Voltage (Volts):600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JLL36000S25
    • Voltage (Volts) 600 V
    • UNSPSC 39122245
    • Amps 250A
    Product Overview:
    Square D,AUTOMATIC MOLDED CASE SWITCH 600V 250A,250 A,600 V,Automatic Molded-Case Switch,Feed-thru,Line/Load Lug Terminals,Molded case switches are intended for use as disconnect devices only.,PowerPact,UL Listed, IEC Rated,Unit Mount
    UL Listed, IEC Rated