Bulwark JLB8BD RG XXL EXCEL FR® ComforTouch® Duck Lineman's Coat, Brown Duck, XXL | Graybar Store
     
Bulwark - EXCEL FR® ComforTouch® Duck Lineman's Coat, Brown Duck, XXL - JLB8BD RG XXL
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® ComforTouch® Duck Lineman's Coat, Brown Duck, XXL

    Manufacturer: Bulwark
    Manufacturer #: JLB8BD RG XXL
    SKU: 25375938
    $179.00
    Checking Pricing
    Items sold in feet or each.
         
    Color:Brown Duck
    Size:XXL
    Quick Order:Y
    Brand or Series:ComforTouch®, EXCEL FR®, JLB8
    Closure-Type:Elastic (Waist), Snap (Cuff, Pockets), Snap-On (Hood), Zipper
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JLB8BD RG XXL
    • Color Brown Duck
    • Gender Male
    • Size XXL
    • Brand or Series ComforTouch®, EXCEL FR®, JLB8
    • Closure-Type Elastic (Waist), Snap (Cuff, Pockets), Snap-On (Hood), Zipper
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lined Bomber Jacket from Bulwark is a CAT 3 garment. Made from flame-resistant Westex Utlrasoft 11oz. duck 88%cotton / 12% nylon fabric, this garment is water repellent. Additional liners are also available as well as an optional hood.
    Separating, heavy-duty, Nomex® taped brass zipper, fully covered with two-layer storm flap, concealed snap closure;Self fabric lay-flat collar;Concealed snap closure on cuff;Two large external patch pockets with concealed snap closure, with hand