Bussmann (Eaton) JKS-3 Limitron™ JKS Series Class J Fast Acting Fuse, Current-Limiting, 3A, 600V | Graybar Store
     
Bussmann (Eaton) - Limitron™ JKS Series Class J Fast Acting Fuse, Current-Limiting, 3A, 600V - JKS-3
+ / - Hover over image to Zoom
Other Views

    Limitron™ JKS Series Class J Fast Acting Fuse, Current-Limiting, 3A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JKS-3
    SKU: 88051742
    $43.48
    Checking Pricing
         
    Amps:3A
    Voltage Rating:600V
    Interrupt Rating:200kA RMS Sym.
    Class:Class J
    Standard:UL Listed; CSA Certified
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JKS-3
    • Application Power Panelboards; Machinery Disconnects
    • UNSPSC 39121626
    • Amps 3A
    • End Type Ferrule End x Ferrule End
    • Fuse Type Fast Acting Current Limiting Fuse
    • Voltage Rating 600V
    • Class Class J
    • Interrupt Rating 200kA RMS Sym.
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ JKS Series Advanced Protection Class J Fast Acting Current-Limiting Fuse, 3A, 600V