Bussmann (Eaton) JJS-300 Limitron™ JJS Series Class T Fast Acting Fuse, Current-Limiting, 300A, 600V | Graybar Store
     
Bussmann (Eaton) - Limitron™ JJS Series Class T Fast Acting Fuse, Current-Limiting, 300A, 600V - JJS-300
+ / - Hover over image to Zoom
Other Views

    Limitron™ JJS Series Class T Fast Acting Fuse, Current-Limiting, 300A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JJS-300
    SKU: 88051712
    $183.87
    Checking Pricing
         
    Amps:300A
    Voltage Rating:600V
    Interrupt Rating:200kA VAC RMS Sym.
    Class:Class T
    Standard:UL Listed; CSA Certified
    End Type:Bolted Blade End x Bolted Blade End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JJS-300
    • Application Large Apartment Complexes; Multi-Family Meter Stacks; VFD Line Protection
    • UNSPSC 39121626
    • Amps 300A
    • End Type Bolted Blade End x Bolted Blade End
    • Fuse Dimension 0.56 x 1.5 in.
    • Fuse Type Fast Acting Current Limiting Fuse
    • Voltage Rating 600V
    • Class Class T
    • Interrupt Rating 200kA VAC RMS Sym.
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ JJS Series Advanced Protection Class T T-Tron Fast Acting Current-Limiting Fuse, 300A, 600V
    • Small, Space-Saving Fuses Provide a High Degree of Current-Limitation on Short-Circuits For Excellent Component Protection
    • Commonly Applied in Electric Heat Circuits, Load Centers, Disconnect Switches and Meters
    • The Small Size of the JJS Class T Fuses Permits Installation in Panelboards and Control Centers For System Upgrading When Existing Circuit Breakers Cannot Safely Interrupt Larger Available Short-Circuit Currents
    • High Speed Response For Semiconductor Protection
    • Available For Printed Circuit Board Applications