Bussmann (Eaton) JJS-2 Limitron™ JJS Series Class T Fast Acting Fuse, Current-Limiting, 2A, 600V | Graybar Store
     
Bussmann (Eaton) - Limitron™ JJS Series Class T Fast Acting Fuse, Current-Limiting, 2A, 600V - JJS-2
+ / - Hover over image to Zoom
Other Views

    Limitron™ JJS Series Class T Fast Acting Fuse, Current-Limiting, 2A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JJS-2
    SKU: 88051704
    $32.48
    Checking Pricing
         
    Amps:2A
    Voltage Rating:600V
    Interrupt Rating:200kA VAC RMS Sym.
    Class:Class T
    Standard:UL Listed; CSA Certified
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JJS-2
    • Application Large Apartment Complexes; Multi-Family Meter Stacks; VFD Line Protection
    • UNSPSC 39121626
    • Amps 2A
    • End Type Ferrule End x Ferrule End
    • Fuse Type Fast Acting Current Limiting Fuse
    • Voltage Rating 600V
    • Class Class T
    • Interrupt Rating 200kA VAC RMS Sym.
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Limitron™ JJS Series Advanced Protection Class T Fast Acting Current-Limiting Fuse, 2A, 600V
    2A 600V Class T T-Tron Fast Acting Fuse