Bussmann (Eaton) JJN-700 JJN Limitron™ Class T Fast Acting Fuse, Current-Limiting, 700A, 300VAC/170VDC | Graybar Store
     
Bussmann (Eaton) - JJN Limitron™ Class T Fast Acting Fuse, Current-Limiting, 700A, 300VAC/170VDC - JJN-700
+ / - Hover over image to Zoom
Other Views

    JJN Limitron™ Class T Fast Acting Fuse, Current-Limiting, 700A, 300VAC/170VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JJN-700
    SKU: 88051691
    $583.08
    Checking Pricing
         
    Amps:700A
    Voltage Rating:300VAC; 170VDC
    Interrupt Rating:200kA VAC RMS Sym.; 100kA VDC
    Class:Class T
    Standard:UL Listed; CSA Certified
    End Type:Bolted Blade End x Bolted Blade End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JJN-700
    • Application Large Apartment Complexes; Multi-Family Meter Stacks; VFD Line Protection
    • UNSPSC 39121626
    • Amps 700A
    • End Type Bolted Blade End x Bolted Blade End
    • Fuse Type Fast Acting Current-Limiting Fuse
    • Voltage Rating 300VAC; 170VDC
    • Class Class T
    • Interrupt Rating 200kA VAC RMS Sym.; 100kA VDC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    JJN Limitron™ Class T Fast Acting Fuse, Current-Limiting, 700A, 300VAC/170VDC, Dimensions 3.38 L x 1.75 in. W
    700A 300V Class T T-Tron Fast Acting Fuse