Square D (Schneider Electric) JJL36250M75YE Motor Circuit Protector, 250A, 600V | Graybar Store
     
Square D (Schneider Electric) - Motor Circuit Protector, 250A, 600V - JJL36250M75YE
+ / - Hover over image to Zoom
Other Views

    Motor Circuit Protector, 250A, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JJL36250M75YE
    SKU: 25416878
    $3,061.21
    Checking Pricing
         
    Amps:250A
    Interrupting Rating:25kA 600VAC-65kA 480VAC-100kA 240VAC,600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JJL36250M75YE
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 250A
    • Interrupting Rating 25kA 600VAC-65kA 480VAC-100kA 240VAC,600VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOTOR CIRCUIT PROTECTOR 600V 250A