Square D (Schneider Electric) JJL26175 PowerPact Molded Case Circuit Breaker, J-Frame, 2-Pole, 175A, 600VAC/250VDC, Unit Mount | Graybar Store
     
Square D (Schneider Electric) - PowerPact Molded Case Circuit Breaker, J-Frame, 2-Pole, 175A, 600VAC/250VDC, Unit Mount - JJL26175
+ / - Hover over image to Zoom
Other Views

    PowerPact Molded Case Circuit Breaker, J-Frame, 2-Pole, 175A, 600VAC/250VDC, Unit Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JJL26175
    SKU: 25049800
    $6,304.41
    Checking Pricing
         
    Quick Order:Y
    Amps:175A
    Mounting Type:Unit Mount
    Pole:2-Pole
    Voltage (Volts):600VAC/250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JJL26175
    • Voltage (Volts) 600VAC/250VDC
    • UNSPSC 39121616
    • Amps 175A
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MOLDED CASE CIRCUIT BREAKER 600V 175A