Square D (Schneider Electric) JJA36250U33X Molded Case Circuit Breaker, 250A, 600V, Plug-In | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 250A, 600V, Plug-In - JJA36250U33X
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 250A, 600V, Plug-In

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JJA36250U33X
    SKU: 25554109
    $5,551.80
    Checking Pricing
         
    Amps:250A
    Interrupting Rating:100kA 240VAC-65kA 480VAC-25kA 600VAC,600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JJA36250U33X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 250A
    • Interrupting Rating 100kA 240VAC-65kA 480VAC-25kA 600VAC,600VAC
    • ECCN EAR99
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 250A,25 kA 600 V AC-65 kA 480 V AC-100 kA 240 V AC,600 V AC,250 A,250 A,600 V AC,J,circuit breaker,electronic standard Micrologic 3.2 S LSI,plug-in