Jonard Tools JIC-750 Cable Cutter, Hard Line Coaxial, 3/4 in. | Graybar Store
     
Jonard Tools - Cable Cutter, Hard Line Coaxial, 3/4 in. - JIC-750
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Hard Line Coaxial, 3/4 in.

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-750
    SKU: 25110174
    $22.46
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-750
    • Application Hard Line Coaxial Cable
    • Type Coax
    • Handle Color Yellow
    Product Overview:
    Cable cutter is designed to cut up to 3/4 inches hard line coaxial cable as well as larger fiber cables.
    Cable Cutter
    • Cable Diameter 3/4 inch Coax
    • Conductor Material Aluminum, Copper
    • Cable Diameter 3/4 inch Coax
    • Conductor Material Aluminum, Copper
    • Jaw Length 1-1/4 inch
    • Jaw Thickness 1/4 inch
    • Jaw Width 5/8 inch
    • Material Chrome Vanadium Steel
    • Color Yellow Handle
    • Length 8-3/4 inch
    • Also known as a Banana Cutter
    • Ceat treated for added strength and longer lasting cutting edges
    • Cuts cleanly without compressed or frayed ends
    • Functions like a tube cutter - eliminates cable distortion during cable prep