Jonard Tools JIC-725 Cable Cutter, Copper Clad Steel Coaxial Cable, 6-1/4 in. L | Graybar Store
     
Jonard Tools - Cable Cutter, Copper Clad Steel Coaxial Cable, 6-1/4 in. L - JIC-725
+ / - Hover over image to Zoom
Other Views

    Cable Cutter, Copper Clad Steel Coaxial Cable, 6-1/4 in. L

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-725
    SKU: 25564329
    $17.32
    Checking Pricing
         
    Length:6-1/4 in.
    Tool Application:Copper Clad Steel Coaxial Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-725
    • Application Copper Clad Steel Coaxial Cable
    • Type Coax
    • Handle Color Red
    • Length 6-1/4 in.
    Product Overview:
    Cable cutter is designed specifically for coax cables with a steel center conductor but will cut other cable types.
    Cable Cutter
    • Jaw Thickness 1/4 inch
    • Jaw Width 1 inch
    • Material Chrom Vanadium Steel
    • Color Red Handle
    • Length 6-1/4 inch
    • Cable cutter has been tested (over 25 000 cuts) on cables with steel centers and specifically CCSC (copper clad steel center) conductor cables without degradation to the cutting blades
    • Cutter will also cut many other cable types.