Jonard Tools JIC-63050 High Leverage Cable Cutter, Aluminum and Soft Copper, 100-Pair 24 AWG | Graybar Store
     
Jonard Tools - High Leverage Cable Cutter, Aluminum and Soft Copper, 100-Pair 24 AWG - JIC-63050
+ / - Hover over image to Zoom
Other Views

    High Leverage Cable Cutter, Aluminum and Soft Copper, 100-Pair 24 AWG

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-63050
    SKU: 25055531
    $19.36
    Checking Pricing
         
    Capacity:100-Pair 24 AWG Aluminum and Soft Copper
    Length:9-1/4 in.
    Tool Application:Aluminum and Soft Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-63050
    • Application Aluminum and Soft Copper
    • Type High Leverage
    • UNSPSC 27111500
    • Capacity 100-Pair 24 AWG Aluminum and Soft Copper
    • Handle Color Red
    Product Overview:
    Cable cutter has a high leverage design for superior cutting ability, cuts up to 100-pair cables (24AWG)
    High leverage cable Cutter:
    • Cut Type: Cable
    • Material Aluminum, Copper
    • Cable Diameter 2/0 Copper, 4/0 Aluminum
    • Jaw Length 1-3/8 inch
    • Jaw Thickness 1/2 inch
    • Jaw Width 13/16 inch
    • Material Chrome Vanadium Steel
    • Color Red Handle
    • Length 9-1/4 inch
    • High leverage design for superior cutting ability
    • Designed with a shear-type jaw for cutting aluminum and soft copper
    • Cuts up to 100-pair cables (24 AWG)
    • Made of chrome vanadium steel