Jonard Tools JIC-1626 Wire and Cable Stripper, 26 to 16 AWG | Graybar Store
     
Jonard Tools - Wire and Cable Stripper, 26 to 16 AWG - JIC-1626
+ / - Hover over image to Zoom
Other Views

    Wire and Cable Stripper, 26 to 16 AWG

    Manufacturer: Jonard Tools
    Manufacturer #: JIC-1626
    SKU: 25101209
    $10.20
    Checking Pricing
         
    Capacity:26 to 16 AWG
    Tool Application:Wire and Fiber Optic Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # JIC-1626
    • Type Wire and Cable Stripper
    • Capacity 26 to 16 AWG
    • Tool Application Wire and Fiber Optic Cable
    • SKU Spec Sheet
      JIC-1626 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Wire and cable stripper and cutter strips and cuts 26 to 16 AWG solid and stranded wire.
    The JIC-1626 Wire Stripper and Cutter is designed for 16-26 AWG (1.29-0.40 mm) wire. Other features include a coil spring opening to reduce fatigue wire looping bending holes conveniently located black oxide finish locking mechanism and cutting surfaces that are hardened tempered and ground for superior performance.