Square D (Schneider Electric) JGL36000S25 PowerPact Automatic Molded Case Switch, J-Frame, Unit Mount, 18kA, 600 Vac, 3-Pole, 250A | Graybar Store
     
Square D (Schneider Electric) - PowerPact Automatic Molded Case Switch, J-Frame, Unit Mount, 18kA, 600 Vac, 3-Pole, 250A - JGL36000S25
+ / - Hover over image to Zoom
Other Views

    PowerPact Automatic Molded Case Switch, J-Frame, Unit Mount, 18kA, 600 Vac, 3-Pole, 250A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JGL36000S25
    SKU: 25049793
    $3,085.40
    Checking Pricing
         
    Amps:250A
    Mounting Type:Unit Mount
    Voltage (Volts):600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JGL36000S25
    • Voltage (Volts) 600 V
    • UNSPSC 39122245
    • Amps 250A
    • Mounting Type Unit Mount
    • ECCN EAR99
    Product Overview:
    PowerPact™ 250A, 600 Vac, 3-pole automatic molded case switch with J-frame and 18kA withstand rating.
    • Wire Range: 3/0 AWG - 350 kcmil Al/Cu
    • Opens when the handle is switched to the OFF position
    • Accept the same lugs and accessories as equivalent thermal-magnetic circuit breakers
    • UL Listed per UL 489 and are CSA Certified