Square D (Schneider Electric) JGA36250U33X Molded Case Circuit Breaker, 250A, 600V, Plug-In | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 250A, 600V, Plug-In - JGA36250U33X
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 250A, 600V, Plug-In

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JGA36250U33X
    SKU: 25553968
    $3,920.70
    Checking Pricing
         
    Amps:250A
    Interrupting Rating:600VAC,65kA 240VAC-35kA 480VAC-18kA 600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JGA36250U33X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 250A
    • Interrupting Rating 600VAC,65kA 240VAC-35kA 480VAC-18kA 600VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 250A,250 A,250 A,600 V AC,600 V AC,65 kA 240 V AC-35 kA 480 V AC-18 kA 600 V AC,G,circuit breaker,electronic standard Micrologic 3.2 S LSI,plug-in