Jameson JE-6 Pole Saw Blade, 6 in. | Graybar Store
     
Jameson - Pole Saw Blade, 6 in. - JE-6
+ / - Hover over image to Zoom
Other Views

    Pole Saw Blade, 6 in.

    Manufacturer: Jameson
    Manufacturer #: JE-6
    SKU: 25075287
    $85.38
    Checking Pricing
         
    Packaging:Cardboard Sleeve
    Tool Application:Tree Trimming
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # JE-6
    • Type Pole
    • UNSPSC 27112813
    • Length 6 in.
    • Materials Fiberglass
    • Tool Application Tree Trimming
    • For Use With Pruners, Pole Saws
    • Packaging Cardboard Sleeve
    • Country of Origin US - USA
    Product Overview:
    JE 6' Foam Core Extension Pole
    Foam core prevents debris and moisture build up inside pole , Extra hoop strength and rigidity. High visibility color. Meets requirements of OSHA Subpart R 1910.269 (j)(1)(i)