Square D (Schneider Electric) JDA36250U31X Molded Case Circuit Breaker, 250A, 600V, Plug-In | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 250A, 600V, Plug-In - JDA36250U31X
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 250A, 600V, Plug-In

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JDA36250U31X
    SKU: 25418787
    $2,771.90
    Checking Pricing
         
    Amps:250A
    Interrupting Rating:25kA 240VAC-18kA 480VAC-14kA 600VAC,600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JDA36250U31X
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 250A
    • Interrupting Rating 25kA 240VAC-18kA 480VAC-14kA 600VAC,600VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 250A,25 kA 240 V AC-18 kA 480 V AC-14 kA 600 V AC,600 V AC,250 A,250 A,600 V AC,D,circuit breaker,electronic standard Micrologic 3.2 LI,plug-in