Lithonia Lighting JCBL 24000LM MVOLT GZ10 40K 70CRI PM HC6 JCBL Series LED High Bay, Damp Rated, Pendant Mount, 24000 Lumens, 120/277V, 4000K, 0-10V Dimming | Graybar Store
     
Lithonia Lighting - JCBL Series LED High Bay, Damp Rated, Pendant Mount, 24000 Lumens, 120/277V, 4000K, 0-10V Dimming - JCBL 24000LM MVOLT GZ10 40K 70CRI PM HC6
+ / - Hover over image to Zoom
Other Views

    JCBL Series LED High Bay, Damp Rated, Pendant Mount, 24000 Lumens, 120/277V, 4000K, 0-10V Dimming

    Manufacturer: Lithonia Lighting
    Manufacturer #: JCBL 24000LM MVOLT GZ10 40K 70CRI PM HC6
    SKU: 25823363
    $0.00
    Checking Pricing
         
    Environment:Damp Location
    Lumens:24,000
    Voltage Rating:120/277V
    Driver:0-10V Dimming
    Color Temperature (Kelvin):4000
    CRI:70
    Mount Type:Pendant
    Additional Options:6 ft. Cord with Male Cast Hook-No Plug
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # JCBL 24000LM MVOLT GZ10 40K 70CRI PM HC6
    • Additional Options 6 ft. Cord with Male Cast Hook-No Plug
    • UNSPSC 39112102
    • Color Temperature (Kelvin) 4000
    • CRI 70
    • Environment Damp Location
    • Lamp Type LED
    • Lumens 24,000
    • Mount Type Pendant
    • Series JCBL
    • Voltage Rating 120/277V
    • Driver 0-10V Dimming
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: