Engineered Products JC12B/100B Bright Single Loop Jack Chain, Wire Size 12 AWG (Dia. 0.135 in.), 100 ft. | Graybar Store
     
Engineered Products - Bright Single Loop Jack Chain, Wire Size 12 AWG (Dia. 0.135 in.), 100 ft. - JC12B/100B
+ / - Hover over image to Zoom
Other Views

    Bright Single Loop Jack Chain, Wire Size 12 AWG (Dia. 0.135 in.), 100 ft.

    Manufacturer: Engineered Products
    Manufacturer #: JC12B/100B
    SKU: 88320013
    $42.81
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # JC12B/100B
    • UNSPSC 39111600
    • ECCN EAR99
    Product Overview:
    EPCO, Single Loop Jack Jain, Single Loop, Trade Size: 12, Length: 100 FT, Diameter: 0.105 IN, Inside Link Length: 75 IN (Per 100 Link), Working Load Limit: 29 LB/FT, Wire Thickness: 12 AWG, Break Test Load: 115 LB/FT, Weight: 8.5 (Per 100 Feet) LB, Bulk
    EPCO, Single Loop Jack Jain, Single Loop, Trade Size: 12, Length: 100 FT, Diameter: 0.105 IN, Inside Link Length: 75 IN (Per 100 Link), Working Load Limit: 29 LB/FT, Wire Thickness: 12 AWG, Break Test Load: 115 LB/FT, Weight: 8.5 (Per 100 Feet) LB, Bulk