Panduit JBP1FSIW Surface-Mounted Raceway Fitting, PVC, Outlet Box, 5 x 3.26 x 1.62 in, 1 per Package, 10 per Package, 5 x 3.26 x 1.62 in. | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, Outlet Box, 5 x 3.26 x 1.62 in, 1 per Package, 10 per Package, 5 x 3.26 x 1.62 in. - JBP1FSIW
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, Outlet Box, 5 x 3.26 x 1.62 in, 1 per Package, 10 per Package, 5 x 3.26 x 1.62 in.

    Manufacturer: Panduit
    Manufacturer #: JBP1FSIW
    SKU: 25283682
    $8.94
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Single Gang Power Rated Two-Piece Snap Together Outlet Box. (L=5.00in. W=3.26in. H=1.62in.) Box Accepts Pan-Way Snap-On Faceplates.
    Dimensions (Inches):5 x 3.26 x 1.62
    Height (Inches):1.62
    Knockouts:1 in, 1/2 in, 3/4 in
    Length:5 in
    No. of Gangs:1
    Use With:Pan-Way® T-45 or LD, LDP, LDPH, LDS Profile Raceways
    Width (Inches):3.26
    Fitting Type:Outlet Box
    Dimensions:5 x 3.26 x 1.62 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP1FSIW
    • Dimensions 5 x 3.26 x 1.62 in
    • UNSPSC 39131709
    • Additional Features Single Gang Power Rated Two-Piece Snap Together Outlet Box. (L=5.00in. W=3.26in. H=1.62in.) Box Accepts Pan-Way Snap-On Faceplates.
    • Dimensions (Inches) 5 x 3.26 x 1.62
    • Fitting Type Outlet Box
    • Height (Inches) 1.62
    • Knockouts 1 in, 1/2 in, 3/4 in
    • Length 5 in
    • Materials PVC
    • No. of Gangs 1
    • Width (Inches) 3.26
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Pan-Way® T-45 or LD, LDP, LDPH, LDS Profile Raceways
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Rated
    Single gang power rated two-piece snap together outlet box. (L=5.00in. W=3.26in. H=1.62in.) Box accepts Pan-Way snap-on faceplates