Panduit JBP1EEI Surface-Mounted Raceway Fitting, PVC, Outlet Box, 4.99 x 3.3 x 1 in, 1 per Package, 10 per Package, 4.99 x 3.3 x 1 in., 1 in. H | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, Outlet Box, 4.99 x 3.3 x 1 in, 1 per Package, 10 per Package, 4.99 x 3.3 x 1 in., 1 in. H - JBP1EEI
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, Outlet Box, 4.99 x 3.3 x 1 in, 1 per Package, 10 per Package, 4.99 x 3.3 x 1 in., 1 in. H

    Manufacturer: Panduit
    Manufacturer #: JBP1EEI
    SKU: 22003290
    $6.10
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):4.99 x 3.3 x 1
    Knockouts:1 in, 1/2 in, 3/4 in
    Length:4.99 in.
    No. of Gangs:1-Gang
    Use With:Pan-Way® LD Profile Raceway
    Fitting Type:Outlet Box
    Dimensions:4.99 x 3.3 x 1 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:1 in.
    Width:3.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP1EEI
    • Dimensions 4.99 x 3.3 x 1 in
    • UNSPSC 39131709
    • Dimensions (Inches) 4.99 x 3.3 x 1
    • Fitting Type Outlet Box
    • Height 1 in.
    • Knockouts 1 in, 1/2 in, 3/4 in
    • Length 4.99 in.
    • Materials PVC
    • No. of Gangs 1-Gang
    • Width 3.3 in.
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Pan-Way® LD Profile Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Rated