Bussmann (Eaton) JB3816-3 Junction Block, Panel-Mount, 250A, 1-Position, Red | Graybar Store
     
Bussmann (Eaton) - Junction Block, Panel-Mount, 250A, 1-Position, Red - JB3816-3
+ / - Hover over image to Zoom
Other Views

    Junction Block, Panel-Mount, 250A, 1-Position, Red

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JB3816-3
    SKU: 99562464
    $10.65
    Checking Pricing
         
    Additional Features:Torque Rating 150 Lb-In
    Amps:250A
    Connection:3/8 In-16 TPI Stud, Non Feed Through
    Material:Thermoplastic, Zinc Plated Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JB3816-3
    • Application Transformers, Communication, Computer Power Sections, Vehicle Electrical Systems
    • UNSPSC 39121624
    • Additional Features Torque Rating 150 Lb-In
    • Amps 250A
    • Fuse Dimension 2.12 in. Width x 0.75 in. Height
    • Material Thermoplastic, Zinc Plated Brass
    • Connection 3/8 In-16 TPI Stud, Non Feed Through
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    250AMP JCT BLCK
    250AMP JCT BLCK