Panduit JB1DIG-A Surface-Mounted Raceway Fitting, ABS, Outlet Box, 5.23 x 3.48 x 2.75 in, 1 per Package, 10 per Package, Deep | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, ABS, Outlet Box, 5.23 x 3.48 x 2.75 in, 1 per Package, 10 per Package, Deep - JB1DIG-A
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, ABS, Outlet Box, 5.23 x 3.48 x 2.75 in, 1 per Package, 10 per Package, Deep

    Manufacturer: Panduit
    Manufacturer #: JB1DIG-A
    SKU: 99434745
    $8.31
    Checking Pricing
         
    Quick Order:Y
    Box Style:Deep
    Dimensions (Inches):5.23 x 3.48 x 2.75
    Knockouts:1 in, 1/2 in, 3/4 in
    Length:5.23 in.
    No. of Gangs:1-Gang
    Use With:Pan-Way® LD Profile Raceway
    Fitting Type:Outlet Box
    Dimensions:5.23 x 3.48 x 2.75 in
    Packaging:1 per Package, 10 per Package
    Material:ABS
    Height:2.75 in.
    Width:3.48 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JB1DIG-A
    • Dimensions 5.23 x 3.48 x 2.75 in
    • UNSPSC 39131709
    • Box Style Deep
    • Dimensions (Inches) 5.23 x 3.48 x 2.75
    • Fitting Type Outlet Box
    • Height 2.75 in.
    • Knockouts 1 in, 1/2 in, 3/4 in
    • Length 5.23 in.
    • Materials ABS
    • No. of Gangs 1-Gang
    • Width 3.48 in.
    • Material ABS
    • Packaging 1 per Package, 10 per Package
    • Use With Pan-Way® LD Profile Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Low Voltage