Thomas and Betts J972 Non-Insulated Tubular Ring Terminal | Graybar Store
     
Thomas and Betts - Non-Insulated Tubular Ring Terminal - J972
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Tubular Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: J972
    SKU: 89023389
    $2.86
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:1/0AN to 2/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # J972
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 1/0AN to 2/0 AWG
    • SKU Spec Sheet
      J972 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Non-Insulated Tubular Ring Terminal, Length 1.94 Inches, Width .84 Inches, Bolt Hole 5/16 Inch, Wire Range 1/0AN-2/0, Copper, Tin Plated, 50 Pack