Maclean Power Systems J8604 Machine Bolt, Length 4.00 in., Bolt Size 1/2 in., Diameter 3/8 in. | Graybar Store
     
Maclean Power Systems - Machine Bolt, Length 4.00 in., Bolt Size 1/2 in., Diameter 3/8 in. - J8604
+ / - Hover over image to Zoom
Other Views

    Machine Bolt, Length 4.00 in., Bolt Size 1/2 in., Diameter 3/8 in.

    Manufacturer: Maclean Power Systems
    Manufacturer #: J8604
    SKU: 25633927
    $1.66
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J8604
    • UNSPSC 31161600
    • ECCN EAR99
    Product Overview:
    Utility and Pole Line Hardware, Type Machine Bolt, Square Head, Material Hot Dip Galvanized Steel, Length 4.00 in., Bolt Size 1/2 in., Diameter 3/8 in., Load Rating 4250 lb., Packaging 100 Per Package