Wiremold (Legrand) J24B0B J24 Rack Mount, 15A | Graybar Store
     
Wiremold (Legrand) - J24 Rack Mount, 15A - J24B0B
+ / - Hover over image to Zoom
Other Views

    J24 Rack Mount, 15A

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: J24B0B
    SKU: 95009266
    $79.37
    Checking Pricing
         
    Amperage Rating:15A
    Cord Length (Feet):6 ft.
    Frequency Rating:60Hz
    Length:20 in.
    Material:Steel
    Mounting Type:Rack Mount
    Phase:Single
    Receptacle Configuration:Single
    Voltage Rating:125V
    Height:1.75 in.
    Width:2.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # J24B0B
    • Application Commercial, Office
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Cord Length (Feet) 6 ft.
    • Height 1.75 in.
    • Length 20 in.
    • Mounting Type Rack Mount
    • Phase Single
    • Receptacle Configuration Single
    • Width 2.75 in.
    • Material Steel
    • Voltage Rating 125V
    • Frequency Rating 60Hz
    • SKU Spec Sheet
      J24B0B Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two front, four rear outlets, lighted switch, 15A, 6' (1.8m) cord. Receptacle center-to-center 1 1/2".
    Two front, four rear outlets, lighted switch, 15A, 6' (1.8m) cord. Receptacle center-to-center 1 1/2".