Klein Tools J12098 Pliers, 8-3/4 in. | Graybar Store
     
Klein Tools - Pliers, 8-3/4 in. - J12098
+ / - Hover over image to Zoom
Other Views

    Pliers, 8-3/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: J12098
    SKU: 25252669
    $69.05
    Checking Pricing
         
    Color:Dark Blue/Black
    Jaw Capacity (Inches):2-1/8 in.
    Jaw Length (Inches):1-25/32 in.
    Nose Type:Universal
    Additional Features:Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals.
    Length:8-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # J12098
    • Color Dark Blue/Black
    • Type Journeyman Side-Cutting Pliers; Universal Side-Cutting Pliers - Connector Crimping - High-Leverage
    • UNSPSC 27112106
    • Additional Features Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals.
    • Brand Journeyman
    • Handle Color Dark Blue and Black
    Product Overview:
    Journeyman Universal Combination Pliers, Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals.