Wiremold (Legrand) J06B0B20X-AM Digital Ammeter | Graybar Store
     
Wiremold (Legrand) - Digital Ammeter - J06B0B20X-AM
+ / - Hover over image to Zoom
Other Views

    Digital Ammeter

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: J06B0B20X-AM
    SKU: 25047461
    $226.50
    Checking Pricing
         
    Amperage Rating:20A
    Cord Length (Feet):6 ft.
    Frequency Rating:60Hz
    Height (Inches):1.75 in.
    Length:20 in.
    Material:Steel
    Mounting Type:Rack Mounting
    Phase:Single
    Receptacle Configuration:Single
    Voltage Rating:125V
    Width (Inches):2.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # J06B0B20X-AM
    • Application Commercial, Office
    • UNSPSC 39121031
    • Amperage Rating 20A
    • Cord Length (Feet) 6 ft.
    • Height (Inches) 1.75 in.
    • Length 20 in.
    • Mounting Type Rack Mounting
    • Phase Single
    • Receptacle Configuration Single
    • Width (Inches) 2.75 in.
    • Material Steel
    • Voltage Rating 125V
    • Frequency Rating 60Hz
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Digital ammeter with LCD readout of current draw. Six 20A rear outlets. 6' (1.8m) cord. Receptacle center-to-center 1 1/2" (38mm).
    Digital ammeter with LCD readout of current draw. Six 20A rear outlets. 6' (1.8m) cord. Receptacle center-to-center 1 1/2" (38mm).