Erico (nVent) CAT32HP912SM CADDY® CAT HP J-Hook With Hammer-On Flange Clip, Steel, 2 in. Dia. | Graybar Store
     
Erico (nVent) - CADDY® CAT HP J-Hook With Hammer-On Flange Clip, Steel, 2 in. Dia. - CAT32HP912SM
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J-Hook With Hammer-On Flange Clip, Steel, 2 in. Dia.

    Manufacturer: Erico (nVent)
    Manufacturer #: CAT32HP912SM
    SKU: 25572125
    $8.58
    Checking Pricing
         
    Diameter (Inches):2 in.
    Load Rating (Pound):60 lb. Load Rating
    Use With:High-Performance Data Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # CAT32HP912SM
    • UNSPSC 39131709
    • Diameter (Inches) 2 in.
    • Load Rating (Pound) 60 lb. Load Rating
    • Materials Steel/Spring Steel
    • Use With High-Performance Data Cable
    • SKU Spec Sheet
      CAT32HP912SM Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP J-Hook With Hammer On Flange Clip, Steel, 2 in. Dia., Load Rating 60 lb.
    • Requires Only a Hammer to Install
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Cost-Effective Alternative to Expensive Cable Tray
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C
    • Non-Continuous Supports May Not Exceed Spacing of 5 ft. (1.5m) Per TIA 569-C.9.7
    • Cable Capacity is Calculated Based On a 70% Fill Rate