Erico CATHPABSF J Hook Bracket With Shot Fire Bracket | Graybar Store
     
Erico - J Hook Bracket With Shot Fire Bracket - CATHPABSF
+ / - Hover over image to Zoom
Other Views

    J Hook Bracket With Shot Fire Bracket

    Manufacturer: Erico
    Manufacturer #: CATHPABSF
    SKU: 25816018
    $2.79
    Checking Pricing
         
    Load Rating (Pound):100 lb.
    Packaging:50 per Pack
    Use With:Composite Metal Decking; Concrete Surfaces; Steel Metal Decking
    Width (Inches):1-19/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CATHPABSF
    • Load Rating (Pound) 100 lb.
    • Materials Steel
    • Width (Inches) 1-19/16 in.
    • Packaging 50 per Pack
    Product Overview:
    CADDY® J Hook Bracket With Shot Fire Bracket, Packaging: 50 Per Pack, Spring Steel; Steel, Load Rating (Pound): 100 lb