Square D (Schneider Electric) JJA36225 J-Frame 25kA AIR Thermal Magnetic UL Current Limiting 225A 600V 3-Pole Circuit Breaker | Graybar Store
     
Square D (Schneider Electric) - J-Frame 25kA AIR Thermal Magnetic UL Current Limiting 225A 600V 3-Pole Circuit Breaker - JJA36225
+ / - Hover over image to Zoom
Other Views

    J-Frame 25kA AIR Thermal Magnetic UL Current Limiting 225A 600V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JJA36225
    SKU: 25045040
    $7,699.99
    Checking Pricing
         
    Amps:225A
    Interrupting Rating:25kA
    Mounting Type:Plug On Mount
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JJA36225
    • Voltage (Volts) 600
    • UNSPSC 39121616
    • Amps 225A
    • Interrupting Rating 25kA
    • Mounting Type Plug On Mount
    • SKU Spec Sheet
      JJA36225 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    J-Frame 25kA AIR thermal magnetic UL current limiting 225A 600V 3-pole circuit breaker. Interrupting rating 25kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 600V AC or 250V DC.
    • Interrupt Current Rating of 25 kA at 600V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified