Chatsworth 11308-005 J-Bolt Kit | Graybar Store
Chatsworth - J-Bolt Kit - 11308-005
+ / - Hover over image to Zoom
Other Views

    J-Bolt Kit

    Manufacturer: Chatsworth
    Manufacturer #: 11308-005
    SKU: 99480072
    $18.67
    Checking Pricing
         
    Use With:Adjustable Cable Runway
    Product Includes:(4) 5/16 in Split Lock Washers; (4) 5/16-18 Hex Nuts; (4) 5/16-18 x 3-1/4 in J-Bolts
    Thread Size:5/16-18 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11308-005
    • Application Cable Runway Sections
    • UNSPSC 39131705
    • Material Finish Gold
    • Materials Steel
    • Product Includes (4) 5/16 in Split Lock Washers; (4) 5/16-18 Hex Nuts; (4) 5/16-18 x 3-1/4 in J-Bolts
    • Thread Size 5/16-18 in.
    • Use With Adjustable Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    J-Bolt Kit, Gold, Thread Size: 5/16-18