Chatsworth 11308-001 J-Bolt Kit Cable Runway Sections | Graybar Store
Chatsworth - J-Bolt Kit Cable Runway Sections - 11308-001
+ / - Hover over image to Zoom
Other Views

    J-Bolt Kit Cable Runway Sections

    Manufacturer: Chatsworth
    Manufacturer #: 11308-001
    SKU: 88083735
    $4.69
    Checking Pricing
         
    Use With:Wall Angle Support; Wall Support Bracket
    Product Includes:(2) 5/16 Split Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts
    Package Quantity:1 Each
    Thread Size:5/16-18 in.
    Height (Inches):2.25
    Dimensions:2.25 L x 2.25 H in
    Length:2.25 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11308-001
    • Dimensions 2.25 L x 2.25 H in
    • Application Cable Runway Sections
    • UNSPSC 39131705
    • Height (Inches) 2.25
    • Length 2.25 in.
    • Material Finish Gold
    • Materials Steel
    • Package Quantity 1 Each
    • Product Includes (2) 5/16 Split Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts
    • Thread Size 5/16-18 in.
    • Use With Wall Angle Support; Wall Support Bracket
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    J-Bolt Kit, Gold, Dimensions: 2.25 L x 2.25 H in, Thread Size: 5/16-18, Package Quantity: 1 Each