Chatsworth 11306-001 J-Bolt Kit | Graybar Store
Chatsworth - J-Bolt Kit - 11306-001
+ / - Hover over image to Zoom
Other Views

    J-Bolt Kit

    Manufacturer: Chatsworth
    Manufacturer #: 11306-001
    SKU: 88083732
    $15.90
    Checking Pricing
         
    Use With:Auxiliary Framing
    Package Quantity:1 Each
    Thread Size:5/16-18 in.
    Height (Inches):3.75 in.
    Dimensions:3.75 L x 3.75 H in
    Length:3.75 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11306-001
    • Dimensions 3.75 L x 3.75 H in
    • Application Cable Runway Sections
    • UNSPSC 39131705
    • Height (Inches) 3.75 in.
    • Length 3.75 in.
    • Material Finish Gold
    • Materials Steel
    • Package Quantity 1 Each
    • Thread Size 5/16-18 in.
    • Use With Auxiliary Framing
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    J-Bolt Kit, Steel, Gold Chem, Dimensions: 3.75 L x 3.75 H in, Thread Size: 5/16-18, Package Quantity: 1 Each