Chatsworth 11303-000 J-Bolt Kit Cable Runway, Wall Angle Support, Gold | Graybar Store
     
Chatsworth - J-Bolt Kit Cable Runway, Wall Angle Support, Gold - 11303-000
+ / - Hover over image to Zoom
Other Views

    J-Bolt Kit Cable Runway, Wall Angle Support, Gold

    Manufacturer: Chatsworth
    Manufacturer #: 11303-000
    SKU: 88083729
    $7.31
    Checking Pricing
         
    Use With:Auxiliary Framing
    Product Includes:(2) 1/4 Split Lock Washers; (2) 1/4-20 Hex Nuts; (2) 1/4-20 x 1-3/4 in J-Bolts
    Package Quantity:1 Each
    Thread Size:1/4-20 in.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11303-000
    • Application Cable Runway Sections
    • UNSPSC 39131705
    • Connection Type Threaded
    • Material Finish Gold
    • Materials Steel
    • Package Quantity 1 Each
    • Product Includes (2) 1/4 Split Lock Washers; (2) 1/4-20 Hex Nuts; (2) 1/4-20 x 1-3/4 in J-Bolts
    • Thread Size 1/4-20 in.
    • Use With Auxiliary Framing
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    J-Bolt Kit, auxiliary framing channel/wall angle support with gold chem zinc plated finish and steel material. The J-Bolt kit has a thread size of 1/4-20 and 1.75 inch length x 1.74 inch height.