Ortronics (Legrand) OR-P987527HB Ortronics® J-Bolt Assembly, 2.25 in. L | Graybar Store
Ortronics (Legrand) - Ortronics® J-Bolt Assembly, 2.25 in. L - OR-P987527HB
+ / - Hover over image to Zoom
Other Views

    Ortronics® J-Bolt Assembly, 2.25 in. L

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-P987527HB
    SKU: 25672669
    $3.09
    Checking Pricing
         
    Color:Transparent
    Size:2.25 L in
    Length:2-1/4 in.
    Thread Size (Inches):1/4-20 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-P987527HB
    • Color Transparent
    • Size 2.25 L in
    • Type J-Bolt Assembly
    • Finish Zinc Plated
    • Length 2-1/4 in.
    • Thread Size (Inches) 1/4-20 in.
    • Includes (1) 1/4 in Lock Washer; (1) 1/4 to 20 in Hex Nut
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ortronics® J-Bolt Assembly, Size: 2.25 L in, Transparent, Zinc-Plated