Bussmann (Eaton) J-64 Class J Fuse Reducer, Fuse Size 225 to 400A, Fuse Block/Disconnect Switch Size 600A, 600V | Graybar Store
     
Bussmann (Eaton) - Class J Fuse Reducer, Fuse Size 225 to 400A, Fuse Block/Disconnect Switch Size 600A, 600V - J-64
+ / - Hover over image to Zoom
Other Views

    Class J Fuse Reducer, Fuse Size 225 to 400A, Fuse Block/Disconnect Switch Size 600A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: J-64
    SKU: 88051547
    $389.14
    Checking Pricing
         
    Amps:400A
    Voltage Rating:600V
    Fuseblock Amp Size:600A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # J-64
    • UNSPSC 39121617
    • Amps 400A
    • Fuse Type Class J Fuses (LPJ/JKS)
    • Fuseblock Amp Size 600A
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    600V Class J Fuse Reducer
    600V Class J Fuse Reducer