Bussmann (Eaton) J-62 Class J Fuse Reducer, Fuse Size 110 to 200A, Fuse Block/Disconnect Switch Size 600A, 600V | Graybar Store
     
Bussmann (Eaton) - Class J Fuse Reducer, Fuse Size 110 to 200A, Fuse Block/Disconnect Switch Size 600A, 600V - J-62
+ / - Hover over image to Zoom
Other Views

    Class J Fuse Reducer, Fuse Size 110 to 200A, Fuse Block/Disconnect Switch Size 600A, 600V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: J-62
    SKU: 88051545
    $349.87
    Checking Pricing
         
    Amps:200A
    Voltage Rating:600V
    Fuseblock Amp Size:600A
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # J-62
    • UNSPSC 39121617
    • Amps 200A
    • Fuse Type Class J Fuses (LPJ/JKS)
    • Fuseblock Amp Size 600A
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    600V Class J Fuse Reducer
    600V Class J Fuse Reducer