Philips Lighting IZT2S26M5BS35M Compact Fluorescent Ballast, CFQ26W/G24Q, Programmed Start, Dimming, Mark 7 Series, 26W, 2 Lamp, 1 BF, 120 to 277V Input | Graybar Store
     
Philips Lighting - Compact Fluorescent Ballast, CFQ26W/G24Q, Programmed Start, Dimming, Mark 7 Series, 26W, 2 Lamp, 1 BF, 120 to 277V Input - IZT2S26M5BS35M
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Ballast, CFQ26W/G24Q, Programmed Start, Dimming, Mark 7 Series, 26W, 2 Lamp, 1 BF, 120 to 277V Input

    Manufacturer: Philips Lighting
    Manufacturer #: IZT2S26M5BS35M
    SKU: 22128897
    $173.43
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:26W
    No. of Lamps:2
    Ballast Factor:1
    Input Voltage:120 to 277 V
    Min. Starting Temp. (Degrees F):50
    Alternate Manufacturer Part No.:913710213602
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # IZT2S26M5BS35M
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 913710213602
    • Ballast Factor 1
    • Ballast Technology Dimming
    • Input Voltage 120 to 277 V
    • Lamp Type CFQ26W/G24Q
    • Lamp Watts 26W
    • Min. Starting Temp. (Degrees F) 50
    • No. of Lamps 2
    • Series Mark 7
    • Starting method Programmed Start
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compact Fluorescent Ballast